Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 300 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1-200BK-300reel-1pc
Zoro # G210992727
product price: $781.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 300 ft
- Material EPDM Rubber
- Color Black
- Inside Dia. 1 in
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1-200BK-300reel-1pc
- Zoro # G210992727
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 300 ft |
Inside Dia. | 1 in |
Outside Dia. | 1.37 in |
Details
Material | EPDM Rubber |
Color | Black |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Reels great for making custom lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Plunger Pin (97045)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- Industrial Choice Multi-purpose Air Hoses