Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1-200BK-25
Zoro # G910992621
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 1.37 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1-200BK-25
- Zoro # G910992621
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Outside Dia. | 1.37 in |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- GATES Micro-V Belts, 290J6 (290J6)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4MPT Red (RR3/4x25-300SC-12MP-12MP)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- Industrial Choice Multi-purpose Air Hoses