Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1MPT Red
Mfr # RR1x25-300SC-16MP-16MP
Zoro # G610992785
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Swivel No Swivel
- Inside Dia. 1 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1x25-300SC-16MP-16MP
- Zoro # G610992785
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Swivel | No Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- AMFLO HOSE AIR 1/4""X25' RECOIL (425E-RET)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- Industrial Choice Multi-purpose Air Hoses