Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red
Mfr # RR1x25-300SC-16MP-16MPX
Zoro # G110992704
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft
- Material EPDM Rubber
- Inside Dia. 1 in
- Swivel Swivel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1x25-300SC-16MP-16MPX
- Zoro # G110992704
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Swivel | Swivel |
Color | Red |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288508)
- MCGILL SB Series MH Spherical Roller Bearing, #22209 W33 (22209 W33)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307554)
- Industrial Choice Multi-purpose Air Hoses