Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red
Mfr # ICH-ER-200RD-100
Zoro # G910992713
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Color Red
- Temp. Range -40 to 212 Degrees F
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER-200RD-100
- Zoro # G910992713
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 1 in |
Outside Dia. | 1.37 in |
Details
Material | EPDM Rubber |
Color | Red |
Temp. Range | -40 to 212 Degrees F |
Working Pressure (PSI) | 200 |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF207-23)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 44'' (4L440)
- INDUSTRIAL CHOICE 1/2 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x75-300SC-8MP-12MPX)
- INDUSTRIAL CHOICE 1 x 75 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red (RR1x75-300SC-16MP-16MPX)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1/4 x 25 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x25-200)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- Industrial Choice Air Hoses