Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Green
Mfr # ICH-ER1-200GR-100
Zoro # G610992730
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Outside Dia. 1.37 in
- Working Pressure (PSI) 200
- Temp. Range -40 to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1-200GR-100
- Zoro # G610992730
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Outside Dia. | 1.37 in |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Temp. Range | -40 to 212 Degrees F |
Color | Green |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- SKF Bearing, Bore 10mm, Industry 6000-JEM (6000 JEM)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- INDUSTRIAL CHOICE 1.25 x 50 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1.25-200RD-50)
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- INDUSTRIAL CHOICE 1/4 x 75 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x75-200)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-31)
- Industrial Choice Air Hoses