Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black
Mfr # ICH-ER1-200BK-100
Zoro # G110992698
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Working Pressure (PSI) 200
- Temp. Range -40 to 212 Degrees F
- Outside Dia. 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # ICH-ER1-200BK-100
- Zoro # G110992698
- Country of Origin Spain
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Outside Dia. | 1.37 in |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Working Pressure (PSI) | 200 |
Temp. Range | -40 to 212 Degrees F |
Color | Black |
Description
- •Air-Water-Light Chemical Application
- •Precut length perfect for whatever application you need
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP329)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-02A)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR3/4x50-200)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 3/4 Swivel MPT Red (RR3/4x50-300SC-12MP-12MPX)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- CRUSHPROOF TUBING $FLARELOCK HOSE 4"X11 FT (CTFLT400)
- Industrial Choice Air Hoses