Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red
Mfr # RR1x100-300SC-12MP-16MPX
Zoro # G110992810
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Color Red
- Swivel Swivel
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Choice
- MFR # RR1x100-300SC-12MP-16MPX
- Zoro # G110992810
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- D&D 111" Outside Length, 2/3" Top Width, 1 Ribs (B108/5L1110)
- DIXON Boss Ground Joint Stem Steel, 1" (GB11)
- INDUSTRIAL CHOICE 1.5 x 250 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER1.5-200BK-50)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 1 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose White (ICH-ER1-300WH-50)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02530-15-G)
- Industrial Choice Air Hoses