Shop All Multi-purpose Air Hoses
Industrial Choice
1 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1MPT to 1 Swivel MPT Red
Mfr # RR1x100-300SC-16MP-16MPX
Zoro # G910992775
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft
- Material EPDM Rubber
- Color Red
- Swivel Swivel
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Choice
- MFR # RR1x100-300SC-16MP-16MPX
- Zoro # G910992775
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft |
Inside Dia. | 1 in |
Details
Material | EPDM Rubber |
Color | Red |
Swivel | Swivel |
Description
- •Air-Water-Light Chemical Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 12,410SS, PK10 (200 12 H)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- BESTORQ MTD/ Cub Cadet/ White 13RL771H029 (Top Deck Belt 46" 2008) Riding Lawn Mower Replacement Belt, A89LG (A89LG)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- INDUSTRIAL CHOICE 1 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 3/4MPT to 1 Swivel MPT Red (RR1x25-300SC-12MP-16MPX)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/4-300RD-50)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- INDUSTRIAL CHOICE 3/8 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-25)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- Industrial Choice Air Hoses