Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 40 Spaces, 200A, Main Circuit Breaker
Mfr # TM4020CCU1K
Zoro # G508250010
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Series TM
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # TM4020CCU1K
- Zoro # G508250010
- UPC # 783164302295
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Series | TM |
Bus Material | Copper |
Description
GE, 200A, Main Breaker Installed Indoor Load Center, 40 Space Circuit, 40 Single Poles, Contractor Kit Includes 6 Each THQL1120 20A Circuit Breakers, Copper Bus Full Length Neutral Bars Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures