Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 32 Spaces, 200A, 240V, Main Circuit Breaker, 1 Phase
Mfr # TM3220C64K
Zoro # G107904475
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TM3220C64K
- Zoro # G107904475
- UPC # 783164493726
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 32 |
Amps | 200A |
Voltage | 240V |
Phase | 1 |
Series | TM |
Description
200A, 64 Circuit, Indoor Load Center, 32 Space, Single Phase, 3 Wire, Installed Main Breaker, Includes 3 Thql1120, 1 Thql2130, Plug In, 240V, SurfaceFlush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK18.311-230)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412CCU)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures