Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 200A
Mfr # TM2020RCUPL3
Zoro # G406885932
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Series TM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TM2020RCUPL3
- Zoro # G406885932
- UPC # 43481006857
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 200A |
Series | TM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Red (913-AND)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFWT1-E)
- IFM Flow Switch, 18 mm Connection, SS (SI5006)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures