Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 200A, Main Circuit Breaker
Mfr # TM2020RCUPL3
Zoro # G507968404
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Series TM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # TM2020RCUPL3
- Zoro # G507968404
- UPC # 43481006857
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Series | TM |
Description
200A, Main Breaker Outdoor, Load Center, With 12 20A, 12 Breakers, 30A,12 Breaker, 50A, 12 Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- GE ELECTRIC Load Center, 14 Spaces, 125A (6117790)
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Load Center, SN, 200A (SN4040B1200P1)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures