Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 16 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # TM1615RCUP
Zoro # G107958331
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 16
- Amps 150A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TM1615RCUP
- Zoro # G107958331
- UPC # 43481007083
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 16 |
Amps | 150A |
Voltage | 120/240V |
Phase | 1 |
Series | TM |
Description
Powermark Gold, 150A, Main Breaker Outdoor, Load Center, 16 1 Spaces, 120240VAC, Single Phase, 3 Wire, Top Feed, Main Breaker Factory Installed, Equipment Ground Kit Needed, TGK24, True Value 393363, Or TGK32, True Value 393694
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-6010)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PC)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SIEMENS Load Center, SN, 24 Spaces, 125A, Main Circuit Breaker, 1 Phase (SN2424B1125)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures