Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TM, 16 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # TM1615CCUP
Zoro # G707912788
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 16
- Amps 150A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TM1615CCUP
- Zoro # G707912788
- UPC # 43481007076
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 16 |
Amps | 150A |
Voltage | 120/240V |
Phase | 1 |
Series | TM |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Description
Powermark Gold, 150A, Main Breaker Indoor, Load Center, 16 1 Spaces, Combination Flush Or Surface Mount, 120240VAC, Single Phase, 3 Wire, Top Feed, Main Breaker Factory Installed, Equipment Ground Kit Needed, TGK24, True Value 393363, Or TGK32, True Value 393694
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR9RH2)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- SQUARE D Meter Main, CM, 0 Spaces, 200A, Main Lug, 1 Phase (CM200S)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures