Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TLM, 6 Spaces, 125A, Main Lug
Mfr # TLM612FCUDP
Zoro # G508211837
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 125A
- Series TLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # TLM612FCUDP
- Zoro # G508211837
- UPC # 783164396621
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 6 |
Amps | 125A |
Series | TLM |
Description
125A, Main Lug Convertible Load Center, Flush Mount, 6 Space Circuit, 12 Single Poles, TGL2P, True Value 277387, Equipment Ground Kit When Used As Service Entrance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGCVP)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6719793)
- TYPE BR Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP30L200)
- EATON CUTLER-HAMMER Panelboard, PRL, 100A (PRL1A)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures