Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TLM, 200A, Main Lug
Mfr # TLM2020CCUGK
Zoro # G606885893
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 200A
- Series TLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TLM2020CCUGK
- Zoro # G606885893
- UPC # 783164610987
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 200A |
Series | TLM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval (ASE615P)
- NORDYNE 632183R 24" Thermocouple (632183R)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V (QO403L60NS)
- GE ELECTRIC GE Electrical TLM612FCUDP 125A 6 Circuit Flush Loadcenter With Dr (6118186)
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V (QO612L100DF)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 100A, Main Circuit Breaker (TE100R)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures