Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TLM, 20 Spaces, 200A, Main Lug
Mfr # TLM2020CCUGK
Zoro # G708240095
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 200A
- Series TLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # TLM2020CCUGK
- Zoro # G708240095
- UPC # 783164610987
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 200A |
Series | TLM |
Description
This is a GE, 20 count, 200 Amp, Main Lug indoor load center contractor Kit It's prepackaged with a selection of circuit breakers 3 THQP120 1 THQP230 as well as a ground bar This load center has 20 spaces and room for 40 circuits It has a selfadjusting deadfront cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- EATON Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- GE Load Center, TPL, 4 Spaces, 125A, Main Circuit Breaker (TPL412CP)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- SQUARE D Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker (JD250S)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures