Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TLM, 14 Spaces, 125A, Main Lug
Mfr # TLM1212CCUP
Zoro # G807988454
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 14
- Amps 125A
- Series TLM
- Included Enclosure Cover Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TLM1212CCUP
- Zoro # G807988454
- UPC # 783164396560
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 14 |
Amps | 125A |
Series | TLM |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Description
125A, Main Lug Convertible Load Center, Combination Cover For Flush Or Surface Mount, 14 Space Circuit, 24 Single PolesMain Lug Unit, 12 Space Circuit, 20 Single PolesMain Breaker Unit, Accepts Main Breaker THQMH100CP, True Value 393827, Or THQMH125CP, True Value 393868, TGK12, True Value 393264, Or TGK Equipment Ground Kit When Used As Service Entrance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/C)
- RELIANCE DUAL OUTPUT MODULE (45C60)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V (QO318L200GRB)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342MQ225)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures