Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Load Center, TLM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # TLM1212RCUP
Zoro # G507912759
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 125A
- Voltage 120/240V
- Phase 1
- Series TLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial C & S
- MFR # TLM1212RCUP
- Zoro # G507912759
- UPC # 783164396577
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Series | TLM |
Enclosure Material | Galvanized Steel |
Description
Powermark Gold, 125A, Convertible Outdoor Load Center, Surface Mount, 12 1 Spaces, 120240VAC, Single Phase, 3 Wire, Top Feed, Galvanized Steel Enclosure, Factory Installed Main Lugs, Main Breaker Needed, THQMH100CP, True Value 393827, Or THQMH125CP, True Value 393868, Equipment Ground Kit Needed, TGl2P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 60°C, 120V AC, 277V AC (4MTP5)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM1224L125PGC)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures