Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC
Mfr # THQP250
Zoro # G507904648
product price: $23.79
/ea
Sold in multiples of 2 for $47.58
$47.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQP250
- Zoro # G507904648
- UPC # 783164085778
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
GE, 50A, Double Pole Circuit Breaker, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F42306)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- Industrial C & S Circuit Breakers