Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC
Mfr # THQP140
Zoro # G007904711
product price: $11.19
/ea
Sold in multiples of 20 for $223.80
$223.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQP140
- Zoro # G007904711
- UPC # 783164134452
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 0.5 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 40A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
GE, 40A, Single Pole Circuit Breaker, 12 Per Pole, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- Industrial C & S Circuit Breakers