Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC
Mfr # THQP120
Zoro # G007904445
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQP120
- Zoro # G007904445
- UPC # 783164085686
- Country of Origin Puerto Rico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 0.5 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
GE, 20A, Single Pole Circuit Breaker, 12 Per Pole, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- Industrial C & S Circuit Breakers