Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC
Mfr # THQP215
Zoro # G007904476
product price: $23.85
/ea
Sold in multiples of 2 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQP215
- Zoro # G007904476
- UPC # 783164085716
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQP |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
GE, 15A, Double Pole Circuit Breaker, 240V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 60 in H, 16 in D (CSD603616LG)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- EATON Circuit Breaker, PDG Series 500A, 3 Pole, 600V AC, A Curve (PDG43G0500TFAJ)
- SQUARE D Molded Case Circuit Breaker, QDP Series 200A, 3 Pole, 240V AC (QDP32200TM)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCP015E0C)
- Industrial C & S Circuit Breakers