Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120AFP
Zoro # G607904555
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQL1120AFP
- Zoro # G607904555
- UPC # 43481007038
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
GE, 20A, Single Pole, Arc Fault Circuit Breaker, 120V, 1 Space Required, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- EATON Miniature Circuit Breaker, GHB Series 90A, 3 Pole, 277/480V AC (GHB3090)
- MITSUBISHI Circuit Breaker, 15A, 1 Pole, 250V AC (CP30-BA)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- Industrial C & S Circuit Breakers