Shop All Circuit Breakers
Industrial C & S
Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120
Zoro # G007904490
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # THQL1120
- Zoro # G007904490
- UPC # 783164012866
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
GE, 20A, Single Pole Circuit Breaker, 1 Per Pole, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- KILLARK Bushing, Reducing (RE53S)
- HARTING M32 To 1" Npt Adapter (73000005320)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve (FAZ-D6/2)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- EATON Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SIEMENS Circuit Breaker, 45A, 2 Pole, 120/240V AC (Q245)
- Industrial C & S Circuit Breakers