Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Industrial C & S
Circuit Breaker Enclosure, TM, 32 Spaces, 200A, Main Circuit Breaker
Mfr # TM3220CCU2K
Zoro # G108217642
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 32
- Amps 200A
- Series TM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial C & S
- MFR # TM3220CCU2K
- Zoro # G108217642
- UPC # 783164302424
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 32 |
Amps | 200A |
Series | TM |
Description
12 Piece, 200A, MCB, 32 Space, 40 CKT, Indoor Circuit Breaker Value Pack, Includes 10 Each Thql1120 20A Single Pole Circuit Breaker, 1 Each Thql2130 30A Double Pole Circuit Breaker 1 Each Thql2150 50A Double Pole Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF430L4C)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- SQUARE D Load Center, HOM, 30 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L225PQGC)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- Industrial C & S Panelboards, Load Centers, & Circuit Breaker Enclosures