Shop All Portable Gas Air Compressors
Industrial Air
Wheelbarrow Air Compressor, Gas, 8gal., 5.5
Mfr # CTA5590856.01
Zoro # G7211664
product price: $1,763.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,763.99
Free 30-Day Returns
Key Features
- Weight 168 lb
- Width 20 in
- Color Orage
- Height 27.5 in
- Application Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,Hobby Nailing,Inflation,Roof Nailing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # CTA5590856.01
- Zoro # G7211664
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Width | 20 in |
Height | 27.5 in |
Length | 45.5 in |
Details
Item | Wheelbarrow Air Compressor,Gas,8gal.,5.5 |
Weight | 168 lb |
Color | Orage |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,Hobby Nailing,Inflation,Roof Nailing |
Capacity | 8 Gal. |
Max. Pressure | 155 PSI |
CFM at 40 PSI | 11.6 |
Free Air CFM @ 90 PSI | 9.9 |
Engine CC | 163 |
HP | 5.5 |
Description
Wheelbarrow Air Compressor,Gas,8gal.,5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- CAMPBELL HAUSFELD BLACK 5.5HP HONDA GX160 20GAL HORIZ (VT6171X)
- ROLAIR Portable Gas Air Compressor, 9 gal., 9.0HP (8422HBK119-0001)
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- MI-T-M Two Stage Gasoline, Air Compressor (ABS-13H-B)
- ROLAIR Portable Gas Air Compressor, 9 gal., 5.5HP (4090HMK113-0001)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- Industrial Air Air Compressors