Shop All Stationary Gas Air Compressors
Industrial Air
TruckMount AirCompressor, Gas, 30 gal., 9 H
Mfr # IHA9093080.ES
Zoro # G7212066
product price: $3,759.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,759.99
Free 30-Day Returns
Key Features
- Max. Pressure 155 PSI
- Length 46 in
- Application Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying
- Color Black
- Weight 380 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IHA9093080.ES
- Zoro # G7212066
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Length | 46 in |
Width | 3.75 in |
Height | 43.7 in |
Details
Item | TruckMount AirCompressor,Gas,30 gal.,9 H |
Max. Pressure | 155 PSI |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying |
Color | Black |
Weight | 380 lb |
Capacity | 30 Gal |
Engine CC | 270 |
CFM at 90 PSI | 18.1 |
CFM at 40 PSI | 20.6 |
HP | 9 |
Description
TruckMount AirCompressor,Gas,30 gal.,9 H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/3V1320 (5R3V1320)
- MTD Belt-V 4L X 78 Lg (954-04165)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- ABAC 11 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC11-30GH)
- ABAC 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (AB13-30GH)
- Industrial Air Stationary Gas Air Compressors