Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, Sngl Stage, 230
Mfr # ILA5746080
Zoro # G7212118
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,543.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- HP 5.7 HP
- Voltage 230V
- Tank Type Vertical
- Max. Pressure 155 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Air
- MFR # ILA5746080
- Zoro # G7212118
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
HP | 5.7 HP |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 155 psi |
Item | Air Compressor |
Amps | 22A |
Number of Stages | 1 |
Description
Stationary Air Compressor,Sngl Stage,230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- DYNABRADE Heavy Duty, Tire, 5" dia. X 3-1/2" W (92656)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA4546065)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- Industrial Air Air Compressors