Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, Sngl Phase, 240
Mfr # ILA4546065
Zoro # G7211926
original price:
$2,335.09
11% off
new price: $2,066.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,066.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 4.7 HP
- Voltage 240V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # ILA4546065
- Zoro # G7211926
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 4.7 HP |
Voltage | 240V |
Tank Type | Vertical |
Max. Pressure | 155 psi |
Compressor Type | Stationary |
Item | Air Compressor |
Description
Stationary Air Compressor,Sngl Phase,240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGE7)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-460/3)
- Industrial Air Air Compressors