Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, Sngl Phase, 240
Mfr # ILA3606056
Zoro # G7211969
product price: $1,269.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 3.7 HP
- Voltage 240V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # ILA3606056
- Zoro # G7211969
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 3.7 HP |
Voltage | 240V |
Tank Type | Vertical |
Max. Pressure | 155 psi |
Compressor Type | Stationary |
Item | Air Compressor |
Description
Stationary Air Compressor,Sngl Phase,240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX47 Gold-Ribbon Cog-Belt (AX47)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- OETIKER Hose Clamp 2-Ear M22.5-27 SS (HC2E-0270-SS/B)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- Industrial Air Stationary Electric Air Compressors