Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, 2-Stage, Sngl P
Mfr # IV7518075
Zoro # G7212188
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,909.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Single
- HP 7.5
- Voltage 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Air
- MFR # IV7518075
- Zoro # G7212188
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Height | 80 in |
Length | 40.25 in |
Width | 32.25 in |
Details
Phase | Single |
HP | 7.5 |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Free Air CFM @ Max. Pressure | 21.2 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Weight | 715 lb |
Capacity | 80 Gal. |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Cutting,Drilling,Finish Nailing,Framing Nailing,Grinding,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing,Sanding,Spraying, and Surface Prep |
Color | Black |
CFM at 100 PSI | 22.1 |
CFM at 175 PSI | 21.2 |
Description
Stationary Air Compressor,2-Stage,Sngl P
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-33)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-10-11)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- Industrial Air Stationary Electric Air Compressors