Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, 2-Stage, Sngl P
Mfr # IV5076055
Zoro # G7212179
product price: $2,224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,224.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 5 HP
- Tank Type Vertical
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IV5076055
- Zoro # G7212179
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 5 HP |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Item | Air Compressor |
Number of Stages | 2 |
Description
Stationary Air Compressor,2-Stage,Sngl P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb (HB125SS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (FEM-371-8BMF-NL)
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA3606056)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA4546065)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- Industrial Air Stationary Electric Air Compressors