Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, 2-Stage, Sngl P
Mfr # IV5048055.01
Zoro # G7212197
product price: $2,829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,829.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5.2 HP
- Max. Pressure 175 psi
- Compressor Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IV5048055.01
- Zoro # G7212197
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 1 |
HP | 5.2 HP |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Item | Air Compressor |
Number of Stages | 2 |
Description
Stationary Air Compressor,2-Stage,Sngl P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In, Width: 3/8" (1DHJ2)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- GEDORE Nut Splitter Set (1.26/K-3)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA4546065)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B243)
- Industrial Air Stationary Electric Air Compressors