Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, 2-Stage, Sngl P
Mfr # IV5018055
Zoro # G7212215
product price: $3,359.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,359.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 5 HP
- Tank Type Vertical
- Max. Pressure 175 psi
- Free Air CFM @ Max. Pressure 17 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IV5018055
- Zoro # G7212215
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
HP | 5 HP |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 17 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Description
Stationary Air Compressor,2-Stage,Sngl P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, 3 Phas (IH9919910)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- CAMPBELL HAUSFELD Air Compressor, 60 gal., 2 Stage (CE5002)
- Industrial Air Stationary Electric Air Compressors