Shop All Stationary Electric Air Compressors
This Product is Discontinued
Industrial Air
Stationary Air Compressor, 2-Stage, Sngl P (Discontinued)
Mfr # IH7519975
Zoro # G7211594
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 120 gal.
- Phase Single
- HP 7.5
- Voltage 230 Volt
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IH7519975
- Zoro # G7211594
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Length | 77 in |
Width | 31 in |
Height | 65 in |
Details
Phase | Single |
HP | 7.5 |
Voltage | 230 Volt |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Free Air CFM @ Max. Pressure | 21.2 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Color | Black |
Weight | 935 lb |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Cutting,Drilling,Finish Nailing,Framing Nailing,Grinding,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing,Sanding,Spraying,and Surface Prep |
Capacity | 120 Gal. |
CFM at 100 PSI | 22.1 |
CFM at 175 PSI | 21.2 |
Description
Stationary Air Compressor,2-Stage,Sngl P
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.