Shop All Stationary Electric Air Compressors
This Product is Discontinued
Industrial Air
Stationary Air Compressor, 2-Stage, 3 Phas (Discontinued)
Mfr # IH9969910
Zoro # G7211619
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 460 Volt
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IH9969910
- Zoro # G7211619
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Height | 62 in |
Width | 31 in |
Length | 77 in |
Details
Phase | Three |
HP | 10 |
Voltage | 460 Volt |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Free Air CFM @ Max. Pressure | 33.6 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Weight | 991 lb |
Color | Black |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Cutting,Drilling,Finish Nailing,Framing Nailing,Grinding,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing,Sanding,Spraying,and Surface Prep |
Capacity | 120 Gal. |
CFM at 175 PSI | 33.6 |
CFM at 100 PSI | 35 |
Description
Stationary Air Compressor,2-Stage,3 Phas
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.