Shop All Stationary Electric Air Compressors
This Product is Discontinued
Industrial Air
Stationary Air Compressor, 2-Stage, 3 Phas (Discontinued)
Mfr # IH9919910.02
Zoro # G7211813
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IH9919910.02
- Zoro # G7211813
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 33.6 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Description
Stationary Air Compressor,2-Stage,3 Phas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.