Shop All Stationary Electric Air Compressors
Industrial Air
Stationary Air Compressor, 2-Stage, 3 Phas
Mfr # IH9919910
Zoro # G7211603
product price: $5,009.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,009.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IH9919910
- Zoro # G7211603
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 33.6 cfm |
Item | Air Compressor |
Number of Stages | 2 |
Description
Stationary Air Compressor,2-Stage,3 Phas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-31)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA4708065)
- INDUSTRIAL AIR StationaryAirCompressor, 240V, 60 gal., 3.7 (ILC3706056)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Phase, 240 (ILA4546065)
- INDUSTRIAL AIR Stationary Air Compressor, Sngl Stage, 230 (ILA5746080)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5048055.01)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- Industrial Air Stationary Electric Air Compressors