Shop All Portable Electric Air Compressors
Industrial Air
Pro Crew Air Compressor, 4 gal., 225 psi
Mfr # C041I
Zoro # G0027960
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4 gal.
- Voltage 120v
- Max. Pressure 225 psi
- HP 1.7
- Tank Type Hand Carry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # C041I
- Zoro # G0027960
- UPC # 846212056462
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4 gal. |
Overall Length | 23.8" |
Overall Height | 15.8" |
Overall Width | 21.4" |
Details
Voltage | 120v |
Max. Pressure | 225 psi |
HP | 1.7 |
Tank Type | Hand Carry |
Free Air CFM @ Max. Pressure | 5 @ 90 psi |
Compressor Type | Electric Hand Carry Compressor |
Weight | 55 lb. |
Item | Pro Crew Air Compressor,4 gal.,225 psi |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Pro Crew Air Compressor,4 gal.,225 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CW (SM5421)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- HHIP TPGH-321 C-5 Carbide Insert (6025-1321)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 30 gal., 1 (ILA1683066)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- Industrial Air Air Compressors