Shop All Portable Electric Air Compressors
Industrial Air
PortableAirCompressor, 120/240V, 30 gal., 1
Mfr # ILA1883054
Zoro # G7212048
product price: $1,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Voltage 120/240 Volt
- Max. Pressure 155 PSI
- HP 1.9
- Weight 185 lb
- Free Air CFM @ 90 PSI 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # ILA1883054
- Zoro # G7212048
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Width | 29 in |
Length | 24.25 in |
Height | 49.75 in |
Details
Voltage | 120/240 Volt |
Max. Pressure | 155 PSI |
HP | 1.9 |
Weight | 185 lb |
Item | PortableAirCompressor,120/240V,30 gal.,1 |
Free Air CFM @ 90 PSI | 5.7 |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Color | Black |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,Hobby Nailing,Hobby Painting,Inflation,and Roof Nailing |
Capacity | 30 Gal |
CFM at 40 PSI | 7 |
Description
PortableAirCompressor,120/240V,30 gal.,1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- GLOBAL G2SC-100-SS Two-Piece Clamping Collar (G2SC-100-SS)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IL1682066.MN)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- Industrial Air Portable Electric Air Compressors