Shop All Portable Electric Air Compressors
Industrial Air
PortableAirCompressor, 120/240V, 30 gal., 1
Mfr # ILA1683066
Zoro # G7211953
product price: $1,079.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # ILA1683066
- Zoro # G7211953
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Item | PortableAirCompressor,120/240V,30 gal.,1 |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
PortableAirCompressor,120/240V,30 gal.,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- LPS Heavy Duty Silicone Lubricant, White, 5 Gal. (01505)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- PAASCHE 1/4 H.P. OillessDiaphragm Compressor w/ Regulator (PA398306)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 4HP 20Gal AirComp. w/AirDryingSyst, SoundPrfCabinet (CAT-20040DSPCAD)
- Industrial Air Portable Electric Air Compressors