Shop All Portable Electric Air Compressors
Industrial Air
PortableAirCompressor, 120/240V, 20 gal., 1
Mfr # IPA1882054
Zoro # G7212163
product price: $975.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Max. Pressure 155 PSI
- HP 1.9
- Weight 164 lb
- Free Air CFM @ 90 PSI 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # IPA1882054
- Zoro # G7212163
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Height | 35.5 in |
Length | 34.25 in |
Width | 23.25 in |
Details
Voltage | 120/240V |
Max. Pressure | 155 PSI |
HP | 1.9 |
Weight | 164 lb |
Item | PortableAirCompressor,120/240V,20 gal.,1 |
Free Air CFM @ 90 PSI | 5.7 |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Color | Black |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,Hobby Nailing,Hobby Painting,Inflation, and Roof Nailing |
Capacity | 20 Gal. |
CFM at 40 PSI | 7 |
Description
PortableAirCompressor,120/240V,20 gal.,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- LINCOLN Clear Grease Tube (1100CLR)
- 3M Roloc Spindle B0406, 1/pk (B0406)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IL1682066.MN)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- SPEEDAIRE Air Compressor (787U81)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- Industrial Air Air Compressors