Shop All Portable Electric Air Compressors
Industrial Air
Portable Air Compressor, 225 PSI, 120V, 15G
Mfr # C151I
Zoro # G7211944
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Air
- MFR # C151I
- Zoro # G7211944
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Item | Portable Air Compressor,225 PSI,120V,15G |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Portable Air Compressor,225 PSI,120V,15G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 0.5000 In. Bore (R8LLBC3/5C)
- REELCRAFT Hose Reel Bumper, Use w/2Z864, 4NA84, 4NA85 (1-HR1004-3)
- BREEZE Hose Clamp, GP, SAE 16,410SS, PK10 (64016H)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IL1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- VIAIR Road Warrior Constant Duty OBA 200PSI (50013)
- AVEN 2 Gal, 3/4HP, Quiet, Oil Free, Hotdog, Air Compressor. 125 psi, 120 V (SAQ-1234)
- Industrial Air Air Compressors