Shop All Stationary Air Tanks
Industrial Air
Air Tank, 80 gal., Working 200 PSI
Mfr # 021-0408
Zoro # G1825317
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 80
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) Not Rated
- Height (In.) 53.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Air
- MFR # 021-0408
- Zoro # G1825317
- UPC # 846212061879
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Height (In.) | 53.4 in |
Dia. (In.) | 24 in |
Port Size | 1 in |
Outlet Size | 1 in |
Outside Diameter | 24 in |
Overall Height | 53.4 in |
Overall Width | 24 in |
Overall Length | 24 in |
Tank Outlet Size | 1 in |
Details
Item | Air Tank |
Capacity (Gal.) | 80 |
Working Pressure (PSI) | 200 |
Tank Type | Vertical |
Max. Recommended Pump Sz. (HP) | Not Rated |
Standards | ASME Approved |
Material | Steel |
Type | Stationary |
Number of Ports | 4 |
Tank Capacity | 80 gal |
Number of Mounting Holes | 4 |
Port Type | NPT |
Maximum Operating Pressure | 200 psi |
ASME Tank | Yes |
Description
Air Tank, Tank Capacity 80 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 24 in, Overall Width 24 in, Overall Height 53.4 in, Standards ASME Approved, Outside Diameter 24 in, Material Steel, Number of Ports 4, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-370)
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- COXREELS Wand Holder (15735)
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- INDUSTRIAL AIR Air Tank, 120 gal., Working 200 PSI (021-0410)
- VIAIR Air Tank 2.5 gal, Six 1/4" NPT Ports, 200P (91028)
- VIAIR Reducer, 1/4" M to 1/8" F, NPT (92812)
- POWERBUILT 5 Gallon Portable Shop Air Tank (647011)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- Industrial Air Stationary Air Tanks