Shop All Stationary Air Tanks
Industrial Air
Air Tank, 200 gal., Working 200 PSI
Mfr # 021-0414
Zoro # G1825509
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,391.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 200
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) Not Rated
- Height (In.) 79.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Industrial Air
- MFR # 021-0414
- Zoro # G1825509
- UPC # 846212061909
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Height (In.) | 79.3 in |
Dia. (In.) | 30 in |
Outside Diameter | 30 in |
Overall Length | 30 in |
Overall Width | 30 in |
Port Size | 1 in |
Outlet Size | 1 in |
Overall Height | 79.3 in |
Tank Outlet Size | 1 in |
Details
Capacity (Gal.) | 200 |
Item | Air Tank |
Working Pressure (PSI) | 200 |
Tank Type | Vertical |
Max. Recommended Pump Sz. (HP) | Not Rated |
Standards | ASME Approved |
Material | Steel |
Type | Stationary |
Maximum Operating Pressure | 200 psi |
ASME Tank | Yes |
Number of Ports | 4 |
Tank Capacity | 200 gal |
Port Type | NPT |
Number of Mounting Holes | 4 |
Description
Air Tank, Tank Capacity 200 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 30 in, Overall Width 30 in, Overall Height 79.3 in, Standards ASME Approved, Outside Diameter 30 in, Material Steel, Number of Ports 4, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- INDUSTRIAL AIR Air Tank, 120 gal., Working 200 PSI (021-0410)
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 50 (92965)
- VIAIR SS Braided Leader Hose, Check Valve, 1/4 (92805)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 40 (92963)
- VIAIR Tank 1 gal., Four 1/4" NPT Ports, 150 psi (91014)
- Industrial Air Stationary Air Tanks