Shop All Stationary Air Tanks
Industrial Air
Air Tank, 120 gal., Working 200 PSI
Mfr # 021-0412
Zoro # G1825518
product price: $2,198.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,198.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 120
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) Not Rated
- Dia. (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # 021-0412
- Zoro # G1825518
- UPC # 846212061893
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 30 in |
Height (In.) | 52.3 in |
Overall Width | 30 in |
Overall Height | 52.3 in |
Port Size | 1 in |
Overall Length | 30 in |
Outside Diameter | 30 in |
Details
Item | Air Tank |
Capacity (Gal.) | 120 |
Working Pressure (PSI) | 200 |
Tank Type | Vertical |
Max. Recommended Pump Sz. (HP) | Not Rated |
Material | Steel |
Standards | ASME Approved |
Type | Stationary |
Maximum Operating Pressure | 200 psi |
Tank Capacity | 120 gal |
Port Type | NPT |
ASME Tank | Yes |
Number of Ports | 4 |
Number of Mounting Holes | 4 |
Description
Air Tank, Tank Capacity 120 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 30 in, Overall Width 30 in, Overall Height 52.3 in, Standards ASME Approved, Outside Diameter 30 in, Material Steel, Number of Ports 4, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3V280)
- DODGE Raptor Couplings, RAPTOR E4 ELEMENT (RAPTOR E4 ELEMENT)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- INDUSTRIAL AIR Air Tank, 120 gal., Working 200 PSI (021-0410)
- VIAIR Sngl Needle Gauge, Blk Face, 160 psi, 1.5" (90085)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20066)
- VIAIR Tire Gauge, 0 to 35 psi, 1.5" (90055)
- VIAIR Reducer, 1/4" M to 1/8" F, NPT (92812)
- Industrial Air Air Compressor Accessories