Shop All Stationary Air Tanks
Industrial Air
Air Tank, 120 gal., Working 200 PSI
Mfr # 021-0410
Zoro # G1825490
product price: $1,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 120
- Working Pressure (PSI) 200
- Tank Type Vertical
- Max. Recommended Pump Sz. (HP) Not Rated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Industrial Air
- MFR # 021-0410
- Zoro # G1825490
- UPC # 846212061886
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Height (In.) | 76.4 in |
Dia. (In.) | 24 in |
Port Size | 1 in |
Outlet Size | 1 in |
Overall Length | 24 in |
Overall Height | 76.4 in |
Outside Diameter | 24 in |
Overall Width | 24 in |
Tank Outlet Size | 1 in |
Details
Item | Air Tank |
Capacity (Gal.) | 120 |
Working Pressure (PSI) | 200 |
Tank Type | Vertical |
Max. Recommended Pump Sz. (HP) | Not Rated |
Material | Steel |
Standards | ASME Approved |
Type | Stationary |
ASME Tank | Yes |
Tank Capacity | 120 gal |
Number of Mounting Holes | 4 |
Number of Ports | 4 |
Maximum Operating Pressure | 200 psi |
Port Type | NPT |
Description
Air Tank, Tank Capacity 120 gal, Maximum Operating Pressure 200 psi, Tank Type Vertical, Overall Length 24 in, Overall Width 24 in, Overall Height 76.4 in, Standards ASME Approved, Outside Diameter 24 in, Material Steel, Number of Ports 4, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- VIAIR Drain Cock, 1/4", NPT (92835)
- VIAIR Reducer, 1/4" M to 1/8" M, NPT (92811)
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8032, Vertical, 30 Gal., Top Plate (AR8032)
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- Industrial Air Air Compressor Accessories