Shop All Blocks, Sheaves & Pulleys
Indusco
Swivel Eye, Block, 1-1/2", 01548", Cable, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated
Mfr # 16900001
Zoro # G5485230
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Cable
- Attachment Type Swivel Eye
- Working Load Limit 525 lb
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 16900001
- Zoro # G5485230
- UPC # 051775015485
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/16 in |
Sheave Outside Dia. | 1-1/2" |
Details
Item | Swivel Eye,Block,1-1/2",01548" |
Designed For | Cable |
Attachment Type | Swivel Eye |
Working Load Limit | 525 lb |
Finish | Zinc Plated |
Product Type | Swivel Eye,Block,1-1/2",01548" |
Description
Swivel Eye,Block,1-1/2 In.,01548 In., Product Type Swivel Eye,Block,1-1/2 In.,01548 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- B & P MANUFACTURING Nose Plate, 18 in. x 9 in. (2002-C6)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF1767)
- Indusco Lifting Hardware